Shop All Trailer Wiring
Reese
Step Bumper Receiver, 4000 GVW Lb.
Mfr # 75647
Zoro # G5828094
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powder-Coated; Hitch Class III
- Tongue Weight (Lb.) 400
- Capacity GVW (Lb.) 4,000
- Drilling Required No
- For Use With Trucks, Vans and Sport Utility Vehicles
Product Information
- Brand Reese
- MFR # 75647
- Zoro # G5828094
- UPC # 016118070361
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Width | 17-1/4" |
Length | 40.4" |
Size | 2" (Receiver) |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Length | 17 1/4 in |
Overall Width | 40 3/8 in |
Overall Height | 6 1/4 in |
Mounting Hole Diameter | 1/2 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 1/4 in, Overall Width 40 3/8 in, Overall Height 6 1/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT LEAD LEG REPAIR KIT (146059)
- OTC Round Hex Locknut Socket, 2-3/4" (6796)
- SEACHOICE 2 Position Push Pull Switch Off/On (11901)
- VELVAC Push Button Switch 50Amp/12V 2-Screw (090190)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 4000 GVW Lb. (75673)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- Reese Trailer Wiring