Shop All Trailer Wiring
Reese
Step Bumper Receiver, 3500 GVW Lb.
Mfr # 41116
Zoro # G5633372
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Max. Weight Distribution (Lb.) 750/6000
- Capacity GVW (Lb.) 3,500
- Receiver 2 in Receiver Opening Square Tube Hitch
- Class III, IV
Product Information
- Brand Reese
- MFR # 41116
- Zoro # G5633372
- UPC # 016118041125
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Length | 27 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 11 7/8 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Width | 53 1/4 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 27 in, Overall Width 53 1/4 in, Overall Height 11 7/8 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Assembly, Wpt1586 (WPT1586)
- ATP Auto Trans Detent Cable, Y-233 (Y-233)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- SPEC-D TUNING 08-12 Honda Accord Halo Projector Headlight Black Housing (2LHP-ACD082JM-TM)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Step Bumper Receiver, 4000 GVW Lb. (75673)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Round Blade Connector Socket, 7-Way (74127)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- Reese Trailer Wiring