Shop All Towing Rings, Hooks & Tow Eyes
Reese
Safety Chain, 72in., Steel, Metallic Silver, REESE TOWPOWER
Mfr # 74059
Zoro # G6188375
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Chain
- Color Silver
- Features Cross Chains When Towing for Added Safety
- Includes (2) Quick Link Connectors
- Material Steel
Product Information
- Brand Reese
- MFR # 74059
- Zoro # G6188375
- UPC # 042899003366
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size | 36 in |
Length | 72 in |
Manufacturers Warranty Length | 1 yr |
Chain Length | 6 ft |
Overall Width | 1 in |
Link Diameter | 3/8 in |
Overall Length | 6 ft |
Trade Size | 3/8 in |
Description
Safety Chain, Attachment Style Quick Link, Duty Capacity Heavy Duty, Chain Style Safety Chain, Hook Width Not Applicable, Link Diameter 3/8 in, Chain Length 6 ft, Chain Color Silver, Color Silver, Hook Color Not Applicable, Material Steel, Finish Zinc, Working Load Break Strength 5,000 lb, Assembly Break Strength 5,000 lb, Number of Legs Not Applicable, Features Cross Chains When Towing for Added Safety, Standards Not Applicable, Includes (2) Quick Link Connectors
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Filter, Activated Carbon, PK4 (125027)
- ANDERSON METALS Male Elbow, Compression, Brass (1469X6X8)
- BOMAR Hatch 10 X 20 White (G81020W)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- REESE Receiver Lock, Class III, IV, Chrome (7030300)
- REESE Trailer Jack Square, 10000 lb (180304)
- REESE Motor Support Bracket (7015600)
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- REESE Wiring Kit, 4-Way (85277)
- RUGGED RIDGE SOFT ROPE SHACKLE, 7/16-INCH, 7500 LBS WLL (11235.5)
- Reese Towing Rings, Hooks & Tow Eyes