Shop All Trailer & Towing Accessories
Reese
Lube Plate, 10 in. x 3/16 in.
Mfr # 83002
Zoro # G3009329
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reese, Select Series, Pro Series and Other Popular Models of Fifth Wheel Hitches
- Features Protects Fifth Wheel Plate From Wear and Tear of Normal Towing
- Length 10 in
- Thickness 3/16 in
- Overall Height 3/16 in
Product Information
- Brand Reese
- MFR # 83002
- Zoro # G3009329
- UPC # 016118047011
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 10 in |
Overall Height | 3/16 in |
Overall Width | 10 in |
Overall Length | 10 in |
Details
For Use With | Reese, Select Series, Pro Series and Other Popular Models of Fifth Wheel Hitches |
Features | Protects Fifth Wheel Plate From Wear and Tear of Normal Towing |
Item | Lube Plate |
Thickness | 3/16 in |
Compatible Product Type | Pro Series and Other Popular Models of Fifth Wheel Hitches, Reese, Select Series |
Product Type | Lube Plate |
Compatible Manufacturer Part Number | 50026-58; 50040-58; 50042-58; 50043-58; 50054-58; 50064-58; 50066-58; 50074-58; 50081-58; 50082-58; 50084-58; 50085-58; 50087-58; 50140-58; 50142-58 |
Description
Lube Plate, Product Type Lube Plate, Overall Length 10 in, Overall Width 10 in, Overall Height 3/16 in, Compatible Product Type Pro Series and Other Popular Models of Fifth Wheel Hitches, Reese, Select Series, Compatible Manufacturer Part Number 50026-58; 50040-58; 50042-58; 50043-58; 50054-58; 50064-58; 50066-58; 50074-58; 50081-58; 50082-58; 50084-58; 50085-58; 50087-58; 50140-58; 50142-58, Includes Not Applicable, Features Protects Fifth Wheel Plate From Wear and Tear of Normal Towing
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Plug-2" Garboard Ss, #520060-1 (520060-1)
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 2.125IN (GS-2125DL)
- GROTE Step Down Butt, 22-18 Ga To 16-14 Ga, PK10 (84-2114)
- WOLO PHILLY EXPRESS AIR HORN (853)
- REESE Adjustable Tow Bar, Class III, 5000 lb (74344)
- REESE Receiver Lock, 5/8 and 1/2 In. Bent, Reese Towpower (7054430)
- REESE Receiver Tube, 12 In (11021)
- REESE Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER (21141)
- REESE Coupler Pin, 5/16 In (7050900)
- REESE Hitch Draw Bar, Class II, III, 6000 lb, 8In (2117111)
- TIE 4 SAFE Profile 160mm Weld On Winch Flatbed Trailer Winch for 2" - 4" Winch Strap, 5PK (A11801-160-5)
- Reese Trailer & Towing Accessories