Shop All Trailer & Towing Accessories
Reese
Hitch Draw Bar, Class II, III, 6000 lb, 8In
Mfr # 2117111
Zoro # G0835572
original price:
$23.85
14% off
new price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity 600 lb
- Finish Powder Coated
- Drop 3 in
- Capacity GVW 6000 lb
- Fits Ball Dia. 1 in
Product Information
- Brand Reese
- MFR # 2117111
- Zoro # G0835572
- UPC # 042899790112
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Fits Ball Dia. | 1 in |
Length | 9 in |
Size (In.) | 1" Hitch Ball Hole |
Overall Width | 1 3/4 in |
Overall Length | 11 1/5 in |
Compatible Ball Shank Diameter | 1 in |
Compatible Hitch Size | 2 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Weather-Resistant, Includes Not Applicable, Weight 5.99 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 in, Rise 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST PIPE (49012)
- NATIONAL Manual Trans Input Shaft Seal, 470380 (470380)
- GROTE Fuse Tester and Puller, PK2 (82-PUL-07)
- SPEC-D TUNING 17-Up Mazda Cx5 Roof Rack- Black (RRB-CX517BK)
- REESE Interlock Ball Mounts, 5000 Lb., 10 In (21794)
- REESE Step Bumper Receiver, 3500 GVW Lb. (81378)
- REESE Pintle And Ball Combo, 1 7/8 In (7024000)
- REESE Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER (7011400)
- REESE Coupler Lock, Adjustable, Chrome (7057430)
- REESE Reese 49150 Goose Box Safety Chain Kit (49150)
- CURT Wheel Bearing Kit, 1-1/16" (23211)
- Reese Trailer & Towing Accessories