Shop All Trailer & Towing Accessories
Reese
Hitch Draw Bar, Class II, III, 5000 lb
Mfr # 2118611
Zoro # G1533104
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Class) III
- Tongue Capacity 600 lb
- Rise 4 in
- Capacity GVW 5000 lb
- Length 10 in
Product Information
- Brand Reese
- MFR # 2118611
- Zoro # G1533104
- UPC # 042899790037
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 10 in |
Fits Ball Dia. | 1 in |
Overall Width | 1 3/4 in |
Overall Length | 12 3/10 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 8.28 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Steering Tie Rod End, Ta2192 (TA2192)
- STENS Oem Replacement Belt 265-176 For Scag 482379 (265-176)
- DORMAN 555-085 Steel Cup Expansion Plug 2-3/32 In., Height 0.530 (555-085)
- AEM ELECTRON 2-1/16" Diameter, Electrical, Up To 80 PSI, Digital Display, Black Bezel/Black Faceplates, LED (30-0352)
- REESE Friction Sway Control, 12" L, 5" H, 3-1/8"W (83660)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7005600)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033300)
- REESE Universal Coupler Lock (72783)
- REESE Starter Kit, Black, III Class, REESE TOWPOWER (21536)
- REESE Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER (7011400)
- C.E. SMITH Keel Roller 10 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29704)
- Reese Trailer & Towing Accessories