Shop All Trailer Hitches
This Product is Discontinued
Reese
Hitch Box Extension, Class IV, 4000 lb (Discontinued)
Mfr # 11003
Zoro # G7553235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 14 in
- For Use With Ball Mounts, Hitch-Mounted Accessories
- Capacity GVW 4,000 lb
- Features 2 in Square Tube Opening, Integrated Electrical Bracket Attached, Slide-Out Campers with Extended Overhangs
- Class IV
Product Information
- Brand Reese
- MFR # 11003
- Zoro # G7553235
- UPC # 042899004318
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Length | 14 in |
Height | 2 in |
Overall Length | 14 in |
Overall Width | 2 in |
Details
For Use With | Ball Mounts, Hitch-Mounted Accessories |
Capacity GVW | 4,000 lb |
Features | 2 in Square Tube Opening, Integrated Electrical Bracket Attached, Slide-Out Campers with Extended Overhangs |
Class | IV |
Item | Hitch Box Extension |
Finish | Black Powder Coated |
Includes | Chrome Ring and Plug |
Thickness | 2 in |
Product Type | Hitch Box Extension |
Gross Vehicle Weight Capacity | 4,000 lb, 6,500 lb |
Description
Hitch Box Extension, Product Type Hitch Box Extension, For Use With Ball Mounts, Hitch-Mounted Accessories, Gross Vehicle Weight Capacity 4,000 lb, 6,500 lb, Overall Length 14 in, Overall Width 2 in, Thickness 2 in, Height 2 in, Features 2 in Square Tube Opening, Integrated Electrical Bracket Attached, Slide-Out Campers with Extended Overhangs, Includes Chrome Ring and Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.