Shop All Ball Mounts
Reese
Hitch Ball Wrench, 19 In
Mfr # 74342
Zoro # G0644734
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated Steel
- For Use With 1 1/8 in and 1 1/2 in Hitch Ball Nuts
- Type Hitch Ball Wrench
- Size 1-1/8", 1-1/2"
- Material Drop-Forged Steel
Product Information
- Brand Reese
- MFR # 74342
- Zoro # G0644734
- UPC # 042899266723
- Country of Origin China
- Category Ball Mounts
Dimensions
Size | 1-1/8", 1-1/2" |
Length | 19 in |
Height | 1/2 in |
Overall Length | 1 1/4 in |
Overall Width | 18 in |
Details
Finish | Chrome Plated Steel |
Item | Hitch Ball Wrench |
For Use With | 1 1/8 in and 1 1/2 in Hitch Ball Nuts |
Type | Hitch Ball Wrench |
Material | Drop-Forged Steel |
Features | Boxed on Both Ends, Long Handle Provides Leverage for Torqueing |
Product Type | Hitch Ball Wrench |
Thickness | 1/2 in |
Description
Hitch Ball Wrench, Product Type Hitch Ball Wrench, For Use With 1 1/8 in and 1 1/2 in Hitch Ball Nuts, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 1/4 in, Overall Width 18 in, Thickness 1/2 in, Height 1/2 in, Features Boxed on Both Ends, Long Handle Provides Leverage for Torqueing, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak Mini Lamp 4157 (4157LL-BPP)
- TYC Parking / Side Marker Light 1997-1999 Buick LeSabre, 12-5034-01 (12-5034-01)
- A & I PRODUCTS Coupler, Female; Hydraulic Quick-Connect 4" x6" x1" (A-RE255758)
- BUYERS PRODUCTS Surface Mount Light Kit, Red, 2.5" (5622103)
- REESE Ball Mount, Drop 5 In, Length 10 In (7028200)
- REESE Draw Bar, Class III, IV, 16,000 lb, 8-1/2In (21330)
- REESE Hitch Ball Lawn Tractor, 1-7/8 In, 2000 lb, REESE TOWPOWER (7036800)
- REESE Draw Bar, Class III, IV, 16,000 lb (21332)
- REESE Reese 40342-006 Quick-Loading Ball Mount - 8-1/2" Length, 2" Drop, 3/4" Rise, 7500 lbs. GTW (40342)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- B&W TOWING B&W Tow And Stow Dual Ball 2 Adj Ball Mount 5 Drop/5-1/2 Rise, Black (TS10037B)
- Reese Ball Mounts