Shop All Trailer Hitch Balls
Reese
Hitch Ball, 1 7/8 In
Mfr # 7400620
Zoro # G2363907
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 1 7/8 in
- Shank Dia. (In.) 3/4 in
- Shank Length (In.) 1 1/2 in
- Capacity GVWR (Lb.) 2,000
- Standards SAE J-684
Product Information
- Brand Reese
- MFR # 7400620
- Zoro # G2363907
- UPC # 042899740063
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 1 7/8 in |
Shank Dia. (In.) | 3/4 in |
Shank Length (In.) | 1 1/2 in |
Shank Length | 1 1/2 in |
Shank Diameter | 3/4 in |
Ball Diameter | 1 7/8 in |
Details
Item | Trailer Hitch Ball |
Capacity GVWR (Lb.) | 2,000 |
Standards | SAE J-684 |
Type | Chrome |
Finish | Chrome |
Ball Type | Standard |
Vehicle Class | I |
Features | Forged for Superior Strength |
Material | Steel |
Resistance Properties | Corrosion-Resistant |
Gross Towing Weight Capacity | 2,000 lb |
Gross Vehicle Weight Capacity | 2,000 lb |
Color | Silver |
Description
Trailer Hitch Ball, Vehicle Class I, Ball Diameter 1 7/8 in, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Material Steel, Finish Chrome, Features Forged for Superior Strength, Ball Type Standard, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 3/4 in, Shank Length 1 1/2 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Topside, Steel, 64-1/4"W, White, 10.8 cu. ft. (265-3-02)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- RTX Alloy Wheel, Valkyrie 18x8 5x114.3 ET40 CB73.1 Gloss Black Machined (082995)
- DURSTON MANUFACTURING WRENCH IGNITION METRIC 8pc SET (VIVM50)
- REESE Towpower 7402036 Hitch Ball, 2 in Dia Ball, 3/4 in Dia Shank, 3500 lb Tongue Load, Steel (74013)
- REESE Chrome Hitch Ball, GVWR 6000 Lb. (7008620)
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- REESE Hitch Ball, 2-5/16 In. (74294)
- REESE Hitch Ball, 1" Shank dia., 2" Shank L (7071200)
- ALL BALLS EZ Hitch 1-1/4" receiver 2" ball For Kymco Dom X 4 (43-1002)
- Reese Trailer Hitch Balls