Shop All Trailer & Towing Accessories
Reese
Fold-Away Hinge Kit
Mfr # HDPB330101
Zoro # G6224906
original price:
$191.33
30% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Tongues
- Features Converts Standard Trailer Tongues Into Fold-Away Configures While Preserving The Existing Coupler, Delivers Strength At The Pivot Point with Precisely Machined Heavy Duty Hinges Made from Die Cast Steel, Easy to Install Bolt-On Application with Complete Instruction Manual
- Includes All Mounting Hardware
- Width 3 in
- Thickness 3 in
Product Information
- Brand Reese
- MFR # HDPB330101
- Zoro # G6224906
- UPC # 042899004622
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 3 in |
Length | 3 in |
Height | 3 in |
Overall Width | 3 in |
Overall Length | 6 in |
Details
Item | Hinge Kit |
For Use With | Trailer Tongues |
Features | Converts Standard Trailer Tongues Into Fold-Away Configures While Preserving The Existing Coupler, Delivers Strength At The Pivot Point with Precisely Machined Heavy Duty Hinges Made from Die Cast Steel, Easy to Install Bolt-On Application with Complete Instruction Manual |
Includes | All Mounting Hardware |
Thickness | 3 in |
Product Type | Hinge Kit |
Gross Vehicle Weight Capacity | 5,000 lb |
Description
Hinge Kit, Product Type Hinge Kit, For Use With Trailer Tongues, Gross Vehicle Weight Capacity 5,000 lb, Overall Length 6 in, Overall Width 3 in, Thickness 3 in, Height 3 in, Features Converts Standard Trailer Tongues Into Fold-Away Configures While Preserving The Existing Coupler, Delivers Strength At The Pivot Point with Precisely Machined Heavy Duty Hinges Made from Die Cast Steel, Easy to Install Bolt-On Application with Complete Instruction Manual, Includes All Mounting Hardware
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Steel Clamp Collar (2SC100)
- PERFORMANCE TOOL 10-Pc Noid & Iac Light Set Noid Iac Light, W89501 (W89501)
- BULLDOG WINCH Automatic Tire Deflators, Brass Set of 4 (42068)
- GROTE Ground Strap Braided, 24 In (84-9464)
- REESE Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (7008420)
- REESE Coupler Lock, Adjustable (7057330)
- REESE Disc Foot Removable (0185640301)
- REESE Trailer Ball, 2 In., Reese Towpower (7061220)
- REESE Pin And Clip, Class V, 5/8 In, REESE TOWPOWER (7033100)
- REESE Trailer Ball, 3500 lb., Chrome, REESE TOWPOWER (7008520)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- Reese Trailer & Towing Accessories