Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Fifth Wheel, 26,500 lb. Capacity GVW (Discontinued)
Mfr # 30054
Zoro # G6626879
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- For Use With Medium Duty Conversion Trucks
- Includes Handle Kit, Head Support
- Type 30K Fifth Wheel Low Profile Hitch
- Capacity GVW 26,500 lb
- Features Actuating Handle, Clearances are Engineered to Enable Use in Conjunction With Reese Folding Gooseneck Hitches, Front to Rear Tilt Capability Enables Easy Hook-Up on Uneven Ground, Side-Tilt Design Reduces Vehicle Frame Stress, Side-To-Side Rocker Design for Smooth Trailering
Product Information
- Brand Reese
- MFR # 30054
- Zoro # G6626879
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Adjustable Height Range | 9 1/2 in to 12 1/2 in |
Details
For Use With | Medium Duty Conversion Trucks |
Includes | Handle Kit, Head Support |
Type | 30K Fifth Wheel Low Profile Hitch |
Capacity GVW | 26,500 lb |
Features | Actuating Handle, Clearances are Engineered to Enable Use in Conjunction With Reese Folding Gooseneck Hitches, Front to Rear Tilt Capability Enables Easy Hook-Up on Uneven Ground, Side-Tilt Design Reduces Vehicle Frame Stress, Side-To-Side Rocker Design for Smooth Trailering |
Item | Fifth Wheel |
Locking Jaw Handle | Yes |
Tongue Capacity | 10,000 lb |
Pivot Angle | 4 Degrees to 5 Degrees (Side-to-Side) |
Finish | Powder Coated |
Resistance Properties | Corrosion-Resistant |
Hitch Style | Non-Removable |
Gross Trailer Weight Capacity | 30,000 lb |
Material | Steel |
Locking Jaw Type | Double Jaw |
Weight | 163.4 lb |
Drilling Required | No |
Gross Vehicle Weight Capacity | 30,000 lb |
Description
Fifth Wheel, Hitch Style Non-Removable, Gross Trailer Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Capacity 10,000 lb, Adjustable Height Range 9 1/2 in to 12 1/2 in, Pivot Angle 4 Degrees to 5 Degrees (Side-to-Side), Locking Jaw Type Double Jaw, Material Steel, Finish Powder Coated, Vehicle Make/Model/Year Not Applicable, Includes Handle Kit, Head Support, Weight 163.4 lb, Resistance Properties Corrosion-Resistant, Drilling Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.