Shop All Trailer Hitch Balls
This Product is Discontinued
Reese
Dual Ball Mount, 2 and 2-5/16 In. Dia (Discontinued)
Mfr # 38180
Zoro # G4478652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ball Dia. (In.) 2 and 2-516
- Shank Length (In.) 9
- Capacity GVWR (Lb.) 17000 for 2" Ball & 25000 for 2-5/16" ball
- Drop 0 in
- Rise 0 in
Product Information
- Brand Reese
- MFR # 38180
- Zoro # G4478652
- UPC # 042899294900
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 and 2-516 |
Shank Length (In.) | 9 |
Length | 9 in |
Compatible Hitch Size | 3 in |
Overall Length | 9 in |
Compatible Ball Diameter | 2 in, 2 5/16 in |
Description
Dual Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class V, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 3 in, Gross Vehicle Weight Capacity 17,000 lb, 25,000 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Weather-Resistant, Includes 2 5/16 in Hitch Ball, Weight 25.2 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 0 in, Rise 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.