Shop All Towing Rings, Hooks & Tow Eyes
Reese
Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER
Mfr # 7031400
Zoro # G8359163
original price:
$71.55
15% off
new price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chromed Balls and Hook, One Ball Mount Bar for Three Size Balls
- For Use With Trailer and Towing Vehicles
- Capacity GVW 2000/8500/10,000 lb
- Fits Ball Dia. 1 7/8 in, 2 in, 2 5/16 in
- Length 8 in
Product Information
- Brand Reese
- MFR # 7031400
- Zoro # G8359163
- UPC # 042899006435
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Fits Ball Dia. | 1 7/8 in, 2 in, 2 5/16 in |
Length | 8 in |
Shank Size | 2 in x 2 in |
Overall Length | 8 in |
Compatible Hitch Size | 2 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Description
Tri Ball Mount w/ Hook, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class V, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Vehicle Weight Capacity 2,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Powder Coated, Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Hook, Weight 13.1 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 0 in, Rise 0 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 3 In (PT8907-MPG)
- ECCO Safety Director, LED, Amber (3410A)
- SPEC-D TUNING 05-12 Nissan Armada Altezza Tail Light Smoke (LT-AMD04G-TM)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330D-Z10B)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- REESE Motor Support Bracket (7015600)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- REESE Tow Hook, IV Class, 10000 lb., Reese Towpower (7007400)
- CURT Custom Wiring Connector, 56370 (56370)
- Reese Towing Rings, Hooks & Tow Eyes