Shop All Trailer & Towing Accessories
Reese
Draw Bar, Class III, 5000 lb, 9 In, REESE TOWPOWER
Mfr # 7039300
Zoro # G6113003
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Ball Dia. 1 in
- Drop 2 in
- Capacity GVW 5000 lb
- Class III
- Length 9 1/2 in
Product Information
- Brand Reese
- MFR # 7039300
- Zoro # G6113003
- UPC # 042899004455
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Fits Ball Dia. | 1 in |
Length | 9 1/2 in |
Compatible Hitch Size | 2 in |
Overall Length | 14 1/4 in |
Compatible Ball Diameter | 2 in |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 1 in |
Description
Ball Mount Kit, Ball Mount Style Ball Mount Kits, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 9 1/2 in, Material Steel, Finish Nickel Plated, Resistance Properties Corrosion-Resistant, Includes Clip, Interlock Ball Mount with Interlock Hitch Ball, Pin, Weight 9.35 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 5PK2120 (5PK2120)
- VELVAC Hose Holder, Rubber, 12 In (580082)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- BILSTEIN Shock Absorber, 24-262187 (24-262187)
- REESE Lube Plate, 10 in. x 3/16 in. (83002)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- REESE Step Bumper Receiver, 3500 GVW Lb. (81378)
- REESE Universal Coupler Lock (72783)
- REESE Coupler Repair Kit, Class II, Zinc Coated, REESE TOWPOWER (74797)
- REESE Tow Eye, 10,000 lb, 7-3/8 In (7024500)
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- Reese Trailer & Towing Accessories