Shop All Trailer & Towing Accessories
Reese
Draw Bar, 6000 lb, 9 In, Reese Towpower
Mfr # 7060800
Zoro # G5119396
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rise 1 1/2 in
- Length 9 in
- For Use With Trailer and Towing Vehicles
- Includes Hex Interlock
- Type (Class) Carbon Forged
Product Information
- Brand Reese
- MFR # 7060800
- Zoro # G5119396
- UPC # 042899001966
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 9 in |
Fits Ball Dia. | 1 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Overall Length | 12 1/4 in |
Overall Width | 2 1/2 in |
Description
Forged Black Nickel Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 8 1/2 in, Material Steel, Finish Nickel Plated, Resistance Properties Corrosion-Resistant, Includes Hex Interlock, Weight 4.75 lb, Mount w/ Hitch Ball Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- LPS 14.1 oz Aqua Bearing Grease Cartridge Amber (70514)
- TYC Radiator 1999-2005 Mazda Miata 1.8L, 2268 (2268)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6949)
- REESE Hitch Pull Pin with Swivel Latch (7007100)
- REESE Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER (7011400)
- REESE Receiver Lock, Coupler/Dual, Reese Towpower (7054530)
- REESE Pin And Clip, Class V, 5/8 In, REESE TOWPOWER (7033100)
- REESE Draw Bar, Class II, 3500 lb, 9 In (0628011)
- REESE Receiver Adapter, 6 In (7020500)
- ANCRA Winch, Web, Cargo, Double L Track Slider, Std, Lighter 7Mm Heat Treated Frame (49207-137)
- Reese Trailer & Towing Accessories