Shop All Trailer Wiring
Reese
Converter Power, 8" H, 72" L, 2-1/4" dia.
Mfr # 119251
Zoro # G6616747
product price: $202.99
/ea
Sold in multiples of 3 for $608.97
Free Shipping & Returns
$608.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp-Over
- Length 72 in
- Height 8 in
- Material Brass, Copper, Polycarbonate, PVC
- Width 2 3/4 in
Product Information
- Brand Reese
- MFR # 119251
- Zoro # G6616747
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 72 in |
Height | 8 in |
Width | 2 3/4 in |
Wire Length | 20 ft |
Diameter | 2 1/4 in |
Overall Width | 2 3/4 in |
Overall Length | 6 ft |
Details
Item | Converter Power |
Connection Type | Clamp-Over |
Material | Brass, Copper, Polycarbonate, PVC |
For Use With | PWM or Multiplexed Systems, Vehicles, Wire System |
Standards | SAE J1239,SAE J1128 |
Features | Integrated Auto Resetting Short and Overload Protection, Isolates Trailer Light Operation From Tow Vehicle's Electrical System, No Cutting or Splicing Vehicle Wiring, Rated for Up to 4.2 A for Turn/Stop and 7.5 A for Taillight Trailer Circuits, Robust Design, Vehicles with 12 Volt System Only, Works with 2 or 3 Wire Systems, Works with Low Side Switched Vehicles, Works With Pwm or Multiplexed Systems Requiring 2 or 3 Wire Hookup, ZCI Sensor Technology and Direct Connection to the Tow Vehicle Battery |
Includes | 21 ft Long Black Wire, Adhesive Mount, Fuse, Fuse Holder, Instruction, Integrated Protective Cover, Single Screw Mounting Option, Wire Ties |
Color | Black |
Finish | Unfinished |
Type | Zero Contact Universal ModuLite |
Product Type | Converter Power |
Description
Converter Power, Product Type Converter Power, Connection Type Clamp-Over, For Use With PWM or Multiplexed Systems, Vehicles, Wire System, Color Black, Material Brass, Copper, Polycarbonate, PVC, Wire Length 20 ft, Diameter 2 1/4 in, Overall Length 6 ft, Height 8 in, Overall Width 2 3/4 in, Standards SAE J1239,SAE J1128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Top Link, Cat II 6" x1" x1" (A-TLP006)
- SPEC-D TUNING 14-16 Toyota Tundra Headlights Set - Black With LED (2LH-TUN14JM-V2-RS)
- HUSKY LINER 9802 RAM FS EXT 25003500 9801 1500 2ND SEAT FLOOR LINERS BLK (61711)
- INDUCTION INNOVATIONS Inductor Glass Blaster (GB-20311)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Step Bumper Receiver, 4000 GVW Lb. (75673)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- TEKONSHA Tekonsha 3015-P Trailer Brake Control Wiring Harness - 2 Plugs, GM (3015-P)
- Reese Trailer Wiring