Shop All Turn Signal Lights, and Side Marker Lights
Reese
Brake Control Installation Kit, F/Trailer, REESE TOWPOWER
Mfr # 85060
Zoro # G7490034
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brake Control Wiring Harness Provides An Easy-Way to Install A Brake Controller Into The Factory Under dash Connector
- Includes 25 ft 12 ga Blue Wire; 15 ft 12 ga Black Wire; 15 ft 12 ga White Wire; 3 ft 16 ga Red Wire; 20 6 in Zip Wire Ties; 3 Yellow Butt Splices; 1 Blue Butt Splices; 1 Ring Connector, Blue; Fuse Holder; 20A Fuse, Yellow; 1 Splice Connector
- For Use With Trailer
- Pre-Wired Yes
- Height 7/8 in
Product Information
- Brand Reese
- MFR # 85060
- Zoro # G7490034
- UPC # 042899003533
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height | 7/8 in |
Overall Length | 3 7/8 in |
Overall Width | 7/8 in |
Details
Item | Brake Control Kit |
Features | Brake Control Wiring Harness Provides An Easy-Way to Install A Brake Controller Into The Factory Under dash Connector |
Includes | 25 ft 12 ga Blue Wire; 15 ft 12 ga Black Wire; 15 ft 12 ga White Wire; 3 ft 16 ga Red Wire; 20 6 in Zip Wire Ties; 3 Yellow Butt Splices; 1 Blue Butt Splices; 1 Ring Connector, Blue; Fuse Holder; 20A Fuse, Yellow; 1 Splice Connector |
For Use With | Trailer |
Pre-Wired | Yes |
Sub-Category | Trailer Lighting Kit |
Product Type | Brake Control Kit |
Description
Brake Control Kit, Brake Control Kit, For Use With Trailer, Pre-Wired Yes, 3 7/8 in Overall Length, 7/8 in Height, 7/8 in Overall Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCH PUMPS AC-5C-MD Air-Cooled Magnetic Drive Pump, 115V (9108500055)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- MAYHEW Cold Chisel, 70-5/16 (MAY10201)
- WALKER Gasket, 31321 (31321)
- REESE Trailer Wiring Adapter, Black, 2-7/8" W (8536900)
- REESE Adapter 7-Way to 5-Way, Coiled (85360)
- REESE Receiver Tube, 6 In (11080)
- REESE Trailer Wiring Adapter, Black, 2-7/8" L (8536800)
- REESE Combo Connector, 7-Way RV And 4-Flat (74682)
- REESE Adapter 4-Way Flat to 7-Way (85343)
- POWEROPTIX Light LED 421 Series Red (101-04212)
- Reese Turn Signal Lights, and Side Marker Lights