Shop All Trailer Wiring
Reese
Brake Control Adapter Harness, Dodge
Mfr # 74439
Zoro # G3484923
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler, Dodge, RAM
- Height 8 7/8 in
- Pre-Wired Yes
- Application Wide Range of Vehicles
- Width 1 7/8 in
Product Information
- Brand Reese
- MFR # 74439
- Zoro # G3484923
- UPC # 042899418375
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 8 7/8 in |
Width | 1 7/8 in |
Length | 3 7/8 in |
Overall Width | 1 7/8 in |
Overall Length | 3 7/8 in |
Details
For Use With | Chrysler, Dodge, RAM |
Pre-Wired | Yes |
Application | Wide Range of Vehicles |
Item | Brake Control Adapter Harness |
Product Type | Brake Control Harness |
Description
Brake Control Adapter Harness, Brake Control Harness, For Use With Chrysler, Dodge, RAM, Pre-Wired Yes, 3 7/8 in Overall Length, 8 7/8 in Height, 1 7/8 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug Gasket Metal/Rubber 9/16"/M14 (ODPX-65269)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84419-E)
- LISLE Cone Type Universal Bearing Packer (65250)
- BALDWIN FILTERS Air Filter, 7-17/32 x 1-25/32 in. (PA2152)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Step Bumper Receiver, 4000 GVW Lb. (75673)
- CURT 7' GM Wiring Harness Ext. & Cover (Adds 7-Way RV Blade to Truck Bed) (56072)
- Reese Trailer Wiring