Shop All Wheel Bearings
Reese
Bearing Protector Cover, PK2
Mfr # BB19800112
Zoro # G6152203
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bearing Protector Covers
- Features Automatically Maintains the Correct Internal Pressure, Cannot Damage Seals, Protects Wheel Bearings From The Elements During All Trailer Operations
- Width 4.1"
- For Use With 1 63/64 in Dia Bearings
- Material Steel
Product Information
- Brand Reese
- MFR # BB19800112
- Zoro # G6152203
- UPC # 042899004479
- Country of Origin China
- Category Wheel Bearings
Dimensions
Width | 4.1" |
Length | 1.2" |
Diameter | 2 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Height | 1 31/32 in |
Overall Length | 1 31/32 in |
Hole Diameter | 1 31/32 in |
Overall Width | 1 31/32 in |
Details
Item | Bearing Protector Cover |
Type | Bearing Protector Covers |
Features | Automatically Maintains the Correct Internal Pressure, Cannot Damage Seals, Protects Wheel Bearings From The Elements During All Trailer Operations |
For Use With | 1 63/64 in Dia Bearings |
Material | Steel |
Finish | Chrome Plated |
Includes | Vinyl Cover |
Product Type | Bearing Protector Cover |
Description
Bearing Protector Cover, Product Type Bearing Protector Cover, For Use With 1 63/64 in Dia Bearings, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 31/32 in, Overall Width 1 31/32 in, Finish Chrome Plated, Features Automatically Maintains the Correct Internal Pressure, Cannot Damage Seals, Protects Wheel Bearings From The Elements During All Trailer Operations, Includes Vinyl Cover, Diameter 2 in, Fits Ball Diameter Not Applicable, Height 1 31/32 in, Hole Diameter 1 31/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXGO5RU1)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-15/16" (26231)
- FLEXTECH Heavy Duty Radiator Hose, 1-3/4In, Blue (C40-175(36))
- JOHNSON JOHNNY SQR ALUM RAFTR 7"" (RAS-1B)
- REESE Replacement Bearing Kit, 2000 lb. (500251)
- REESE Wheel Bearing Protector, 1.781 Dia Hub (74176)
- TIMKEN TAPERED ROLLER BEARING CONE (495)
- SKF Wheel Bearing, BR101 (BR101)
- TIMKEN Wheel Bearing & Race Set - Front Outer, SET11 (SET11)
- TIMKEN WHEEL BEARING RETAINING CLIP (RET189)
- SKF Wheel Seal - Front, 28758 (28758)
- Reese Wheel Bearings