Shop All Trailer & Towing Accessories
Reese
Ball Mount, Drop 7 3/4 In, L 10 1/2 In
Mfr # 7028300
Zoro # G0467083
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Class) V
- For Use With Trailer and Towing Vehicles
- Length 10 1/2 in
- Drop 7 3/4 in
- Capacity GVW 13,000 lb
Product Information
- Brand Reese
- MFR # 7028300
- Zoro # G0467083
- UPC # 042899366997
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 10 1/2 in |
Fits Ball Dia. | 1 1/4 in |
Compatible Hitch Size | 2 1/2 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Overall Length | 12 1/2 in |
Overall Width | 2 1/2 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 13,000 lb, Gross Vehicle Weight Capacity 13,000 lb, Pin Hole to Hitch Ball Distance 10 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 16.2 lb, Mount w/ Hitch Ball Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100610Hd (K100610HD)
- MILTON Plastic Valve Extension, 1-1/2", PK50 (453)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft. (290-3-02)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- REESE Lock, Class V, 35 lb. Cap., 5/8"L x 3-7/8"H (7070700)
- REESE Reese 49150 Goose Box Safety Chain Kit (49150)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- REESE Lube Plate, 10 in. x 3/16 in. (83002)
- REESE Coupler Lock, Adjustable (7057330)
- REESE Pintle And Ball Combo, 2 In (7024100)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- Reese Trailer & Towing Accessories