Shop All Push Button Accessories
Rees
Ring Guard, 1.50", Yellow
Mfr # 04933093
Zoro # G4463903
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Zinc
- Accessory Type Ring Guard,1.50",Yellow
Product Information
- Brand Rees
- MFR # 04933093
- Zoro # G4463903
- Country of Origin United States
- Category Push Button Accessories
Details
Item | Pushbutton Guard |
Color | Yellow |
Material | Zinc |
Accessory Type | Ring Guard,1.50",Yellow |
Description
Ring Guard,1.50",Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Auxiliary Contactor, DPAUX3 (DPAUX3)
- PALADIN TOOLS Telco Tool Kit - Ultimate (PA4938)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- REES Ring Guard, 2.00", Yellow (04933095)
- REES Legend Plate, Round, Emergency Stop (09022-004)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369375195)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- Rees Switches