Shop All Push Button Switches
Rees
Non-Illuminated Push Button, 57 mm, 1NO/1NC, Gray
Mfr # 04960-112
Zoro # G7324530
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 57 mm
- Head Material Chrome Plated Steel
- NEMA Rating 4
- Type of Operator Flush Button
Product Information
- Brand Rees
- MFR # 04960-112
- Zoro # G7324530
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 57 mm |
Mushroom Head Diameter | 57.15 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.57 in |
Overall Height | 4.31 in |
Panel Cutout Diameter | 57 mm |
Overall Width | 2.81 in |
Description
Mushroom Head Push Button, 57 mm, Momentary Action, Flush Button Type of Operator, Head Material Chrome Plated Steel, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Gray, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 4, IP Rating IP66, Legend Not Applicable, Standards ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508, Terminal Connection Screw Clamp, Features Gold Plated Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- REES Plastic Plunger, Cylindrical, Black, 1" (00433001)
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- REES Emergency Stop Push Button, 30 mm, 1NO/1NC, Red (40102-102)
- REES Lockable Push Button w/1 NC, Red, 22mm (22102132)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G253)
- Rees Push Buttons & Indicators