Shop All Push Button Switches
Rees
Emergency Stop Push Button, 57 mm, 1NO/1NC, Red
Mfr # 03476-002
Zoro # G9999473
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 57 mm
- Head Material Die Cast Zinc
- NEMA Rating 12, 13
- Type of Operator 57mm Mushroom Plunger
Product Information
- Brand Rees
- MFR # 03476-002
- Zoro # G9999473
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 57 mm |
Overall Depth | 3.65 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 57.15 mm |
Overall Width | 2.81 in |
Overall Height | 4.31 in |
Panel Cutout Diameter | 57 mm |
Description
Emergency Stop Push Button, 57 mm, Momentary Action, 57mm Mushroom Plunger Type of Operator, Head Material Die Cast Zinc, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- REES Plastic Plunger, Red, 2-1/4" (00662002)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- REES Mushroom Plunger w/Latch, Red, 2-1/4" (04161102)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- Rees Push Buttons & Indicators