Shop All Push Button Switches
Rees
Emergency Stop Push Button, 57 mm, 1NC/1NC, Red
Mfr # 02650-002
Zoro # G9999482
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 57 mm
- Head Material Plastic
- NEMA Rating 12, 13
- Type of Operator 57mm Mushroom Plunger
Product Information
- Brand Rees
- MFR # 02650-002
- Zoro # G9999482
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 57 mm |
Overall Width | 2.81 in |
Panel Cutout Diameter | 57 mm |
Mushroom Head Diameter | 57.15 mm |
Overall Height | 4.31 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3.98 in |
Description
Emergency Stop Push Button, 57 mm, Momentary Action, 57mm Mushroom Plunger Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508, Terminal Connection Pressure Plate, Features Gold Plated Contacts, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- ZORO SELECT Channel Wing Fitting, Gold (V978Y)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- REES Non-Illuminated Push Button, 57 mm, 1NO/1NC, Gray (04960-112)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (03476-002)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW133)
- Rees Push Buttons & Indicators