Shop All Push Button Switches
Rees
Emergency Stop Push Button, 30 mm, 2NO/2NC, Red
Mfr # 40102-122
Zoro # G9999394
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 12, 13
- Type of Operator 31mm Mushroom Head
Product Information
- Brand Rees
- MFR # 40102-122
- Zoro # G9999394
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 50.8 mm |
Overall Height | 4.4 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Maintained Action, 31mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NO/2NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870, Terminal Connection Screw Clamp, Features Gold Plated Contacts, Positive Break, Sliding Padlock Attachment, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- ARLINGTON INDUSTRIES The SCOOP Non-Mettallic Cable Entrance Plate for Existing Cable (CE1-1)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- ENERPAC Load Cell, 10, 000 Lbs (LH50)
- REES Emergency Stop Push Button, 22 mm, 2NO/2NC, Red (22102-122)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- REES Lockable Push Button w/1 NC, Red, 22mm (22102132)
- REES Emergency Stop Push Button, 30 mm, 1NO/1NC, Red (40102-102)
- REES Mushroom Plunger, Metal, Blk, 2-1/4" (02761001)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- Rees Push Buttons & Indicators