Shop All Tool Balancer
Reelcraft
Tool Balancer, 0.0-1.5 lbs
Mfr # TB 01
Zoro # G4967523
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- For Tool Weighing 0.00 to 1.50 lb
- Cable Length 6 ft
- Ratchet Lock No
- Reel Weight 1 lb
Product Information
- Brand Reelcraft
- MFR # TB 01
- Zoro # G4967523
- UPC # 699567011408
- Country of Origin China
- Category Tool Balancer
Dimensions
Cable Length | 6 ft |
Overall Height | 9 1/4 in |
Overall Width | 2 7/8 in |
Overall Depth | 4 in |
Reel Height When Retracted | 9 1/4 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 0.00 to 1.50 lb, Maximum Tool Weight 1.5 lb, Minimum Tool Weight 0 lb, Cable Length 6 ft, Cable Material Zinc Plated Steel, Housing Material Composite, Reel Mount Type Swivel Hook, Reel Height When Retracted 9 1/4 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Snap Hook, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Includes Cable Stop, Safety Tool Clip, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome (60610)
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 (ZWEP281216MC)
- INGERSOLL-RAND Bearing (301-24)
- EKLIND 11 Piece SAE T-Handle (53211)
- REELCRAFT Tool Balancer, 1.5-3.0 lbs (TB 03)
- REELCRAFT Tool Balancer, 5.0-10.0 lbs (TBL 10)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- REELCRAFT Tool Balancer, Overhang Cable, 5Ft (600605-5)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- REELCRAFT Tool Balancer, 10-15 lb., 8 ft. (TBL 15)
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity (BH-50)
- Reelcraft Tool Balancer