Shop All Hose Reel Accessories
Reelcraft
Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet
Mfr # S602159
Zoro # G8341718
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Seal Material TFE/P
- Inlet Gender Female
- Inlet Swivel Configuration 1/2 in FNPT
- Maximum Operating Temperature 210 Degrees F
Product Information
- Brand Reelcraft
- MFR # S602159
- Zoro # G8341718
- UPC # 699567024187
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 3/4 in - 16 |
Inlet Thread Size | 1/2 in - 14 |
Details
Material | Steel |
Item | Swivel |
Seal Material | TFE/P |
Inlet Gender | Female |
Inlet Swivel Configuration | 1/2 in FNPT |
Maximum Operating Temperature | 210 Degrees F |
Angle | 90 Degrees |
Inlet Type | NPT |
For Use With Mfr. Model Number | DP5600 OHP, DP5635 OHP1, DP5800 OMP, DP5835 OMP1, DP7600 OMP, DP7650 OMP, DP7650 OMP-HTH250 1, DP7800 OMP, DP7850 OMP1 |
Minimum Operating Pressure | 0 psi |
For Reel Series | DP |
Includes Seal | Yes |
Maximum Operating Pressure | 3,000 psi |
Minimum Operating Temperature | 32 Degrees F |
Outlet Swivel Configuration | 3/4 in MUNF |
Outlet Gender | Male |
Outlet Type | UNF |
Description
Swivel, For Use With Grainger Item Number 22KW64, 22KW69, 22KX04, 22KX09, 22KX10, 2CAG7, 448F70, 5KPA9, 5KPC0, For Use With Mfr. Model Number DP5600 OHP, DP5635 OHP1, DP5800 OMP, DP5835 OMP1, DP7600 OMP, DP7650 OMP, DP7650 OMP-HTH250 1, DP7800 OMP, DP7850 OMP1, For Reel Series DP, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type UNF, Outlet Gender Male, Outlet Thread Size 3/4 in - 16, Includes Seal Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 3/16" ID Stainless Split Clamp Collar, Ss (G2SC-118-SS)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE)
- INTERSTATE PNEUMATICS Spring Guard For HSR90 Hose Reel (HSR90-SG)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- REELCRAFT Swivel, Hose Reel (S600248)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- REELCRAFT Motor, Hydraulic 2.2 Cu In (370066)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- Reelcraft Hose & Cable Reels