Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # RT450-OLP
Zoro # G4522353
original price:
$250.59
12% off
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Product Information
- Brand Reelcraft
- MFR # RT450-OLP
- Zoro # G4522353
- UPC # 699567009450
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 16 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 17 7/8 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 6 1/4 in |
Mount Base Height | 8 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Overall Dimensions | 16 1/2 in L x 6 1/4 in W x 17 7/8 in H |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Swivel Outlet Size | 1/4 in |
Reel Diameter | 7 11/16 in |
Mount Hole Diameter | 5/16 in |
Mounting Hole Center to Center Width | 2 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Fitting Size | 1/4 in x 1/4 in |
Mounting Hole Center to Center Height | 6 in |
Mount Base Width | 4 19/32 in |
Swivel Inlet Size | 1/4 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- SKF Max Type Ball Bearings, Shielded (312-2Z)
- INGERSOLL-RAND O Ring, Ingersoll Rand (49812050)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 150 psi (A5835 OLBSW23)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- Reelcraft Hose & Cable Reels