Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi
Mfr # HD74100 OHP
Zoro # G4447269
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Housing Material Steel
Product Information
- Brand Reelcraft
- MFR # HD74100 OHP
- Zoro # G4447269
- UPC # 699567018315
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Overall Length | 19 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 20 1/2 in |
Hose Outside Dia. | 9/16 in |
Reel Width | 8 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Width | 4 61/64 in |
Mount Base Height | 8 61/64 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Reel Diameter | 9 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Width | 3 7/8 in |
Hose Fitting A Size | 1/4 in |
Overall Dimensions | 19 3/4 in L x 8 1/4 in W x 20 1/2 in H |
Description
Spring Return Hose Reel, Grease, 5,000 psi, Hose Capacity 100 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/2 in, Overall Length 19 3/4 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- JET-LUBE Anti Seize Compound, Metallic, 16 oz, Can (69904)
- SKF Cylindrical Roller Bearings (NUP208)
- SUPCO Unit Bearing Motor, Alum, 16W, 120V, CW (SM5811)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 5,000 psi (HD74075 OHP)
- REELCRAFT Ultra Compact Hose Reel, 1/4 x 25ft (B3425 OLP)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- Reelcraft Hose & Cable Reels