Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # A5850 OLP
Zoro # G4522493
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Product Information
- Brand Reelcraft
- MFR # A5850 OLP
- Zoro # G4522493
- UPC # 699567009719
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 16 3/4 in |
Overall Width | 7 1/4 in |
Overall Height | 17 5/8 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 7 1/4 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 7 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Mount Hole Diameter | 5/16 in |
Swivel Outlet Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Mount Base Height | 18 41/64 in |
Mount Base Width | 4 in |
Mounting Hole Center to Center Height | 9 3/4 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Overall Dimensions | 16 3/4 in L x 7 1/4 in W x 17 5/8 in H |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 7 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- SMC Regulator, Relieving Type, 1/4" NPT Ports (AR40-N02-Z-B)
- MAIN FILTER Hydraulic Filter, replaces WIX D77A120T, Pressure Line, 120 micron, Inside-Out (MF0059252)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 500 psi (5400 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- ALEMITE Hose Reel, LP 30' Heavy Duty Reel (8078-E)
- Reelcraft Spring Return Hose Reels