Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi
Mfr # 82100 OLP
Zoro # G3100517
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 100 ft
Product Information
- Brand Reelcraft
- MFR # 82100 OLP
- Zoro # G3100517
- UPC # 699567009917
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 24 in |
Overall Width | 10 1/2 in |
Overall Height | 25 3/8 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 10 1/2 in |
Height | 25 3/8 in |
Length | 24 in |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Swivel Outlet Size | 1/2 in |
Reel Diameter | 15 1/2 in |
Mounting Hole Center to Center Width | 6 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Mount Base Width | 7 11/32 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 12 in |
Mount Hole Diameter | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 10 in |
Description
You can trust the REELCRAFT 82100 OLP Spring Return Hose Reel to handle your hose requirements. It is made of heavy duty nickel plated steel and has a full flow stress free swivel design. The full flow stress free swivel design ensures smooth hose rotation, while the heavy duty construction ensures durability. You can use this spring return hose reel in different positions - bench and truck, ceiling, floor or wall mountings. The 1/2 in x 1/2 in fitting size means you can easily attach hoses with this hose reel. This 25 3/8 in tall hose reel has a 1/2 in NPT fitting outlet and a 1/2 in NPT fitting inlet. If you need a heavy duty spring return hose reel that will last for years, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- BESTORQ Aftermarket HESSTON C120 Replacement Belt, C120 (C120)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (F7900 OLP)
- REELCRAFT Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (DP7800 OLP)
- REELCRAFT Reelcraft F7925 OLP 3/4"x25' 250 PSI Spring Retractable Fuel Delivery Hose Reel (F7925 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- Reelcraft Spring Return Hose Reels