Shop All Spring Return Hose Reels
Reelcraft
Reelcraft F7925 OLP 3/4"x25' 250 PSI Spring Retractable Fuel Delivery Hose Reel
Mfr # F7925 OLP
Zoro # G702608266
Sold in multiples of 6 for $6,833.94
Free Shipping & Returns
$6,833.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reelcraft
- MFR # F7925 OLP
- Zoro # G702608266
- UPC # 699567000266
- Country of Origin United States
- Category Spring Return Hose Reels
Description
REELCRAFT F7925 OLP 3/4" X 25' 250PSI RETRACTABLE FUEL DELIVERY HOSE REEL W/ HOSE REELCRAFT'S SPRING RETRACTABLE FUEL DELIVERY REELS, EQUIPPED WITH VITON® SEALS, INCORPORATE METAL FORMS TO ENSURE THE GREATEST POSSIBLE STRENGTH AND ARE IDEAL FOR MOBILE AND PERMANENT MOUNT APPLICATIONS. THESE RUGGED, CORROSION-RESISTANT REELS ARE SUITABLE FOR A WIDE VARIETY OF FUEL APPLICATIONS. SERIES FD80000 REELS ARE ALSO SUPPLIED WITH OUR NEW BALL-BEARING STYLE SWIVEL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 5-3/4" to 7-3/4" Dia., PK10 (B116HS)
- PIX Belt, AX Cogged, 1/2 x 122 in. OC (AX120)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- TURTLE WAX Air Tool Oil, 4 oz. (53493)
- REELCRAFT Reelcraft 1-HR1004-3 Hose Reel Bumper for 3/8" ID (7000/8000/E8000/3100/RT800/5000/D8000 Series) (1-HR1004-3)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- Reelcraft Spring Return Hose Reels