Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP
Mfr # L 70100 123 9G
Zoro # G7804041
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Seven Position
- Overall Length 19-3/4"
- Overall Width 11-3/4"
- Application Indoor, Non-Weather Tight
Product Information
- Brand Reelcraft
- MFR # L 70100 123 9G
- Zoro # G7804041
- UPC # 699567018223
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 11-3/4" |
Details
Mounting | Seven Position |
Application | Indoor, Non-Weather Tight |
Item | Cord Reel,Trpl Outlet GFCI,100 ft.,15AMP |
Description
Cord Reel,Trpl Outlet GFCI,100 ft.,15AMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M86610, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, M86610 (M86610)
- WEG 00218ET3E56-S, 2 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00218ET3E56-S)
- LOC-LINE Round Nozzle, Black, 1/4", PK50 (49424-BLK)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- REELCRAFT Spring Pavement Reel (F4525 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (PWD76075 OHP)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi (82000 OLP)
- REELCRAFT Reelcraft 5635 OLP 3/8"x35' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5635 OLP)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- Reelcraft Hose & Cable Reels