Shop All Spring Return Hose Reels
Reelcraft
Reelcraft 3/8"x50' 300 PSI Heavy Duty Spring Retractable Low Pressure Hose Reel
Mfr # 7650 OLP
Zoro # G905575211
product price: $740.99
/ea
Sold in multiples of 6 for $4,445.94
Free Shipping & Returns
$4,445.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reelcraft
- MFR # 7650 OLP
- Zoro # G905575211
- UPC # 699567001171
- Country of Origin United States
- Category Spring Return Hose Reels
Description
Heavy duty, 3/8 x 50ft, 300 psi, air/water with hose heavy duty spring retractable reels are very robust and ideal for the most demanding applications. The reel's base and guide arms are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. High pressure reels furnished standard with s.a.e. 100 r2t two wire braid hose, suitable for grease or hydraulic oil applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Filter/Diaphragm Kit (3820-02)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 10 # of Teeth (60BS10H X 5/8)
- DEUBLIN Union M10x1 RH 11mm Plt (1005-020-045)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 500 psi (D83000 OLS)
- REELCRAFT 82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet (82075-OLP-PALLET)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (LC607 OLS)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMPL-N-350)
- Reelcraft Spring Return Hose Reels