Shop All Combination Hose Reels
Reelcraft
Reel, Welding Cable
Mfr # WC80001
Zoro # G8531993
product price: $1,868.99
/ea
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 400 A
- #1 Cable Capacity 75 ft
- #1/0 Cable Capacity 75 ft
- Overall Length 24 in
- Reel Type Electric Welding
Product Information
- Brand Reelcraft
- MFR # WC80001
- Zoro # G8531993
- UPC # 699567010944
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Overall Length | 24 in |
Overall Height | 25.75 in |
Shaft Dia. | 1 1/2 in |
Overall Width | 15.63 in |
Overall Depth | 24 in |
Cable Length Capacity by Gauge | 1 AWG: 75 ft, 1/0 AWG: 75 ft, 2/0 AWG: 75 ft |
Compatible Cable Length (Maximum) | 75 ft |
Mounting Hole Diameter | 1/2 in |
Description
Arc Welding Cable Reel, Compatible Cable Gauge (Minimum) 1 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG, Cable Length Capacity by Gauge 1 AWG: 75 ft, 1/0 AWG: 75 ft, 2/0 AWG: 75 ft, Maximum Current 400 A, Reel Configuration Single Reel, Mounting Hole Diameter 1/2 in, Drive Type Spring, Compatible Cable Length (Maximum) 75 ft, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Base Frame Material Steel, Features Corrosion Resistant, Long Life Drive Spring, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M O-Ring, 25-0423 (25-0423)
- OETIKER Clamp, Oetiker, 2 Ear, 5-7mm, 100 Bag (10100004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (SG19-H350)
- REELCRAFT Reel, Hose, 13 In (TW84000 OLPT)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7SB)
- REELCRAFT Reelcraft L 4545 123 3A 12 AWG/3 Cond x 45ft, 20A, Single Outlet, w Cord, 27lb (L 4545 123 3A)
- REELCRAFT Hose Reel 1/2 Hose (7850 OLP121)
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage (L 4545 123 9G)
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld (L NM450 123 X)
- Reelcraft Hose & Cable Reels