Shop All Combination Hose Reels
Reelcraft
Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld
Mfr # L NM450 123 X
Zoro # G3568490
product price: $1,767.99
/ea
Free Shipping & Returns
$1,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating Not Rated
- Cord Length 50 ft.
Product Information
- Brand Reelcraft
- MFR # L NM450 123 X
- Zoro # G3568490
- UPC # 699567022879
- Country of Origin Mexico
- Category Combination Hose Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | Pwr Crd Reel,NEMA 4,18A,50 ft.,Flying Ld |
Enclosure Rating | Not Rated |
Description
Pwr Crd Reel,NEMA 4,18A,50 ft.,Flying Ld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/2-D-MIDI (LFR-1/2-D-MIDI)
- FESTO Plastic Tubing PUN-6X1-SI (PUN-6X1-SI)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- TOMPKINS Hydraulic Fitting-Steel06MOR HEX HEAD PLUG (6408-06)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- REELCRAFT 100 ft. 12/3 Retractable Power Cord Reel 15.0 A Amps 1 Outlets (L 70100 123 3)
- REELCRAFT Reelcraft L 4545 123 3A 12 AWG/3 Cond x 45ft, 20A, Single Outlet, w Cord, 27lb (L 4545 123 3A)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3B)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- Reelcraft Combination Hose Reels