Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide 4 Way Multi Position
Mfr # S600533-2
Zoro # G1178250
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Opening Height 1 7/8 in
- For Reel Width 12 in
- Roller Diameter 1 1/4 in
- Roller Bracket Type Roller Bracket
- Bracket Color Red
Product Information
- Brand Reelcraft
- MFR # S600533-2
- Zoro # G1178250
- UPC # 699567006794
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Hose Opening Height | 1 7/8 in |
For Reel Width | 12 in |
Roller Diameter | 1 1/4 in |
Hose Opening Width | 12 in |
For Reel Diameter | 17 3/4 in |
Details
Item | Roller Guide |
Roller Bracket Type | Roller Bracket |
Bracket Color | Red |
For Use With Mfr. Model Number | BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1 |
Includes | Installation Hardware |
For Reel Series | 30000 |
Return Location | Multi-direction |
Roller Material | Stainless Steel |
Bracket Material | Steel |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 260N29, 263D68, 2XJE2, 38EE75, 38EE77, 38EE82, 41GR96, 4NB24, 4Z934, 5Z340, For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Multi-direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- NATIONAL Small Bore Inch Seal, 450523 (450523)
- SEALMASTER Plain Spherical Bearing, BH 20LS (BH 20LS)
- DAYTON Vbelt, 8V1600, 160" L, 1" W (816XZ5)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- Reelcraft Hose & Cable Reels