Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, 3 Way
Mfr # S602133-3
Zoro # G1178996
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Diameter 1 1/4 in
- Roller Material Stainless Steel
- Bracket Material Steel
- Includes Installation Hardware
- For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1
Product Information
- Brand Reelcraft
- MFR # S602133-3
- Zoro # G1178996
- UPC # 699567007494
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Roller Diameter | 1 1/4 in |
For Reel Diameter | 17 3/4 in |
Hose Opening Height | 3 in |
Hose Opening Width | 18 in |
For Reel Width | 18 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Bracket Material | Steel |
Includes | Installation Hardware |
For Use With Mfr. Model Number | CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1 |
Return Location | Top |
For Reel Series | 30000 |
Bracket Color | Red |
Roller Bracket Type | Roller Bracket |
Roller Type | 3-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D69, 38EE60, 38EE65, 38EE76, 38EE78, 38EE79, 38EE84, 5Z339, 5Z341, For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- U.S. MOTORS Motor, 1, 1/2 HP, 1075 rpm, 48Y, 115/208-230V (5552ET)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- Reelcraft Hose Reel Mounting Brackets