Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, 3 Way
Mfr # S602133-1
Zoro # G1179011
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Opening Height 3 in
- Roller Type 3-way
- Roller Bracket Type Roller Bracket
- For Reel Series 30000
- Roller Diameter 1 1/4 in
Product Information
- Brand Reelcraft
- MFR # S602133-1
- Zoro # G1179011
- UPC # 699567007470
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Hose Opening Height | 3 in |
Roller Diameter | 1 1/4 in |
For Reel Diameter | 17 3/4 in |
Hose Opening Width | 6 in |
For Reel Width | 6 in |
Details
Item | Roller Guide |
Roller Type | 3-way |
Roller Bracket Type | Roller Bracket |
For Reel Series | 30000 |
Includes | Installation Hardware |
For Use With Mfr. Model Number | CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1 |
Bracket Color | Red |
Bracket Material | Steel |
Roller Material | Stainless Steel |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 3 in, Hose Opening Width 6 in, Bracket Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-12-25-P-A-GF (DFM-12-25-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-25-10-P-A (DSNU-25-10-P-A)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- REELCRAFT Latch Pawl Assembly (S600675)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- REELCRAFT Hose Reel Mounting Bracket, Wall (600626)
- COXREELS Spring Can Assy 15In (698-2)
- Reelcraft Hose Reel Mounting Brackets