Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, 3 Way
Mfr # S602132-3
Zoro # G1178950
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bracket Color Red
- Hose Opening Width 18 in
- For Reel Series 30000
- Roller Material Stainless Steel
- Hose Opening Height 3 in
Product Information
- Brand Reelcraft
- MFR # S602132-3
- Zoro # G1178950
- UPC # 699567007449
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Hose Opening Width | 18 in |
Hose Opening Height | 3 in |
For Reel Diameter | 17 3/4 in |
For Reel Width | 18 in |
Roller Diameter | 1 1/4 in |
Details
Item | Roller Guide |
Bracket Color | Red |
For Reel Series | 30000 |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Return Location | Bottom |
Bracket Material | Steel |
Roller Type | 3-way |
For Use With Mfr. Model Number | CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D69, 38EE60, 38EE65, 38EE76, 38EE78, 38EE79, 38EE84, 5Z339, 5Z341, For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Bottom, Hose Opening Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- POWERFLITE AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20-2)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 25 Micron Filter (SMR15SF25)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- REELCRAFT Fairlead Rollfer (S600705)
- REELCRAFT Hose Reel Mounting Bracket, Wall (600626)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- Reelcraft Hose & Cable Reels