Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, 3 Way
Mfr # S602132-1
Zoro # G1178969
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series 30000
- Return Location Bottom
- For Reel Diameter 17 3/4 in
- Bracket Material Steel
- Hose Opening Height 3 in
Product Information
- Brand Reelcraft
- MFR # S602132-1
- Zoro # G1178969
- UPC # 699567007425
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Diameter | 17 3/4 in |
Hose Opening Height | 3 in |
Roller Diameter | 1 1/4 in |
Hose Opening Width | 6 in |
For Reel Width | 6 in |
Details
Item | Roller Guide |
For Reel Series | 30000 |
Return Location | Bottom |
Bracket Material | Steel |
Bracket Color | Red |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
For Use With Mfr. Model Number | CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1 |
Roller Bracket Type | Roller Bracket |
Roller Type | 3-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Bottom, Hose Opening Height 3 in, Hose Opening Width 6 in, Bracket Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-9/16)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 4-1/2inOutsidedia (H2C-287)
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (GH200-50CE-G)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- REELCRAFT Hose Reel Mounting Bracket, Wall (600626)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- COXREELS Hose Stop 3/4In (430)
- Reelcraft Hose & Cable Reels