Shop All Combination Hose Reels
Reelcraft
Hose Reel, Welding Gas
Mfr # TW84100 OLPT
Zoro # G0671361
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Included No
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 100 ft
- (F)NPT Reel Inlet (In.) 9/16 in
Product Information
- Brand Reelcraft
- MFR # TW84100 OLPT
- Zoro # G0671361
- UPC # 699567010906
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Overall Length | 24 in |
Overall Height | 25 3/8 in |
Overall Width | 12 1/4 in |
Fitting Size | 9/16 in x 9/16 in |
Hose 2 Fitting B Size | 9/16 in |
Mounting Hole Center to Center Height | 6 in |
Hose 1 Outside Diameter | 1/2 in |
Swivel Inlet Size | 9/16 in |
Mount Base Width | 7 3/8 in |
Swivel Outlet Thread Size | 9/16 in - 18 |
Hose 1 Length | 100 ft |
Hose 2 Fitting A Size | 9/16 in |
Swivel Outlet Size | 9/16 in |
Overall Dimensions | 24 in L x 12 1/4 in W x 25 3/8 in H |
Swivel Inlet Thread Size | 9/16 in - 18 |
Mount Base Height | 12 in |
Hose 1 Fitting A Size | 9/16 in |
Hose 2 Outside Diameter | 1/2 in |
Hose 2 Length | 100 ft |
Mounting Hole Center to Center Width | 10 in |
Hose 1 Fitting B Size | 9/16 in |
Reel Width | 8 3/8 in |
Hose 1 Inside Diameter | 1/4 in |
Reel Diameter | 15 in |
Mount Hole Diameter | 1/2 in |
Hose 2 Inside Diameter | 1/4 in |
Description
Welding Hose Reel, Welding, Hose Grade T, 200 psi, Hose Capacity 100 ft (1/4 in ID), Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L550 (5L550)
- SOLBERG Intake Filter, 3 MNPT, 112 Max CFM, HEPA Media (FS‐HE230P‐300)
- NSK NSK 6008V, 6000 Series Single Row Deep Groove Ball Bearing (6008V)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- REELCRAFT Storage Reel, 12" Wide Spool (CA30112 L)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (83075 OLP95)
- REELCRAFT 50 ft. 10/4 Extension Cord Reel 20.0 A Amps 0 Outlets 600V AC Voltage (L 7050 104 X)
- REELCRAFT Reel, Hose, 13 In (TW84000 OLPT)
- REELCRAFT 100 ft. 12/3 Retractable Power Cord Reel 15.0 A Amps 1 Outlets (L 70100 123 3)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- REELCRAFT 100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70100 123 3A)
- Reelcraft Hose & Cable Reels