Shop All Motorized Hose Reels
Reelcraft
Hose Reel, Motor, 3/4in dia, 175ft., 1000psi
Mfr # EA33118 L12D
Zoro # G0203920
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Material Iron
- Overall Height 20 1/4 in
- Hose Included No
- Hose Outlet 3/4 in (F)NPT
- Housing Material Steel
Product Information
- Brand Reelcraft
- MFR # EA33118 L12D
- Zoro # G0203920
- UPC # 699567017059
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Height | 20 1/4 in |
Hose Length | 175 ft |
Overall Length | 17 3/4 in |
Overall Width | 29 5/8 in |
Hose Outside Dia. | 3/4 in |
Hose Inside Dia. | 3/4 in |
Mounting Hole Center to Center Width | 21 3/4 in |
Mount Base Height | 12 5/8 in |
Swivel Outlet Size | 3/4 in |
Reel Width | 18 in |
Overall Dimensions | 17 3/4 in L x 29 5/8 in W x 20 1/4 in H |
Reel Diameter | 6 3/8 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mounting Hole Center to Center Height | 9 in |
Swivel Inlet Size | 3/4 in |
Mount Base Width | 23 in |
Description
Electric Motor Driven Hose Reel, Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Motor Type Magnetic, Motor Voltage 12 V DC, 1,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 175 ft (3/4 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 29 5/8 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 62" (A62)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- MTD Hose-Hydraulic (727-04166)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- REELCRAFT Reel, Hose (EA32112 M12D)
- REELCRAFT Reel, Hose (EA32118 M12D)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 100ft., 1000psi (EA33112 L12D)
- LEGACY Grease Hose Reel (L8621)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- Reelcraft Hose & Cable Reels