Shop All Motorized Hose Reels
Reelcraft
Hose Reel, Motor, 3/4in dia, 100ft., 1000psi
Mfr # EA33112 L12D
Zoro # G0203939
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. 3/4 in
- Application Air / Water
- Hose Outlet 3/4 in (F)NPT
- Drive Type Motor Driven
- Overall Length 17 3/4 in
Product Information
- Brand Reelcraft
- MFR # EA33112 L12D
- Zoro # G0203939
- UPC # 699567017042
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Outside Dia. | 3/4 in |
Overall Length | 17 3/4 in |
Hose Inside Dia. | 3/4 in |
Overall Height | 20 1/4 in |
Overall Width | 23 7/8 in |
Hose Length | 100 ft |
Swivel Inlet Thread Size | 3/4 in - 14 |
Reel Diameter | 6 3/8 in |
Swivel Inlet Size | 3/4 in |
Mount Base Width | 17 in |
Mounting Hole Center to Center Height | 9 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Reel Width | 12 in |
Overall Dimensions | 17 3/4 in L x 23 7/8 in W x 20 1/4 in H |
Mount Base Height | 12 5/8 in |
Mounting Hole Center to Center Width | 15 3/4 in |
Swivel Outlet Size | 3/4 in |
Description
Electric Motor Driven Hose Reel, Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Motor Type Magnetic, Motor Voltage 12 V DC, 1,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (3/4 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 23 7/8 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 285in PL, T76 (285L100US)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ862)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.60" OD (3V563)
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 175ft., 1000psi (EA33118 L12D)
- REELCRAFT Reel, Hose (EA32112 M12D)
- REELCRAFT Reel, Hose (EA32118 M12D)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- Reelcraft Motorized Hose Reels