Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Hand Crank, 1/2"IDx100 ft
Mfr # CU8100LN
Zoro # G4522861
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Product Information
- Brand Reelcraft
- MFR # CU8100LN
- Zoro # G4522861
- UPC # 699567010357
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Overall Length | 14 5/16 in |
Overall Width | 20 3/4 in |
Overall Height | 13 1/4 in |
Hose Outside Dia. | 1/2 in |
Details
Hose Included | No |
Reel Inlet | 1/2 in (F)NPT |
Hose Outlet | 1/2 in (F)NPT |
Finish | Powder Coated |
Duty Rating | Light Duty |
Max. Pressure Rating | 300 psi |
Item | Hand Crank Hose Reel |
Application | For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying |
Drive Type | Hand |
Housing Material | Steel |
Bearings | Permanently Lubricated |
Color | Black |
HP | None |
Max. Temp. Rating | 150 Degrees F |
Seal Type | Nitrile |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Brass |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 1/4 in, Overall Length 14 5/16 in, Overall Width 20 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- 3M Output Shaft 06591, 1/pk (06591)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 300 psi (PH50-0MAAA)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- REELCRAFT Hose Reel, 1in. dia., 100 ft., 3000 psi (CH37118 M)
- REELCRAFT Hose Reel, 1 In ID x 150 Ft, 3000 PSI (HC1200-23-18 1)
- REELCRAFT Reel W/ Cart (600966)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 50 Ft (CT6050HN)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- Reelcraft Hose & Cable Reels