Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Hand Crank, 1/2 In ID x 50 Ft
Mfr # CU8050LN
Zoro # G1681784
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Product Information
- Brand Reelcraft
- MFR # CU8050LN
- Zoro # G1681784
- UPC # 699567010340
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1/2 in |
Overall Length | 13 1/4 in |
Overall Width | 16 3/4 in |
Overall Height | 14 3/8 in |
Hose Outside Dia. | 1/2 in |
Mounting Hole Center to Center Height | 2 3/8 in |
Overall Dimensions | 13 1/4 in L x 16 3/4 in W x 14 3/8 in H |
Mount Base Height | 4 in |
Reel Width | 4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Reel Diameter | 6 in |
Swivel Inlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 6 5/8 in |
Mount Base Width | 9 1/4 in |
Swivel Outlet Size | 1/2 in |
Handle Length | 4 7/8 in |
Mount Hole Diameter | 3/8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 50 ft (1/2 in I.D.), 300 psi, Overall Height 14 3/8 in, Overall Length 13 1/4 in, Overall Width 16 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- PARKER PARKER FDBE1A10Q Replacement/Interchange Hydraulic Filter (MF0436031)
- REELCRAFT Grounding W/Nyln Cable, Hand Crank, 100Ft (GHC3100 N)
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- REELCRAFT Hose Reel, Air/Water (CA32106L)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (117-4-350)
- Reelcraft Hose & Cable Reels