Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Bumper, 25 ft. X 1/4", ST, BR
Mfr # AV5425 ELP
Zoro # G1964109
original price:
$412.78
9% off
new price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Hose Inside Dia. 1/4 in
- Overall Length 16 1/4 in
- Overall Height 15 in
- Hose Outside Dia. 1/2 in
Product Information
- Brand Reelcraft
- MFR # AV5425 ELP
- Zoro # G1964109
- UPC # 699567024873
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 1/4 in |
Overall Length | 16 1/4 in |
Overall Height | 15 in |
Hose Outside Dia. | 1/2 in |
Overall Width | 7 in |
Mount Base Height | 11 19/32 in |
Hose Fitting B Size | 1/4 in |
Mounting Hole Center to Center Height | 9 3/4 in |
Reel Width | 7 in |
Overall Dimensions | 16 1/4 in L x 7 in W x 15 in H |
Mounting Hole Center to Center Width | 2 1/4 in |
Mount Hole Diameter | 3/8 in |
Reel Diameter | 7 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 1/4 in |
Swivel Inlet Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Width | 4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Description
Spring Return Hose Reel, Air, 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 15 in, Overall Length 16 1/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 2.0000in. Bore dia., GEZ (45GY28)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W, Pipe Size: 1-1/2" NPT (4ZL11)
- CONTINENTAL CONTITECH CX60 Cogged V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (CX60)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2878)
- REELCRAFT Hose Reel, Hand Crank, 3/4"IDx225 ft (CA33122 L)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 50 Ft (CT6050HN)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- Reelcraft Hand Crank Hose Reels