Shop All Hand Crank Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, Air/Water (Discontinued)
Mfr # CB37118 L 1
Zoro # G4522581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
- Hose Outlet 1 in (F)NPT
Product Information
- Brand Reelcraft
- MFR # CB37118 L 1
- Zoro # G4522581
- UPC # 699567017400
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1 in |
Overall Height | 20 1/4 in |
Overall Length | 31 in |
Hose Outside Dia. | 1 in |
Overall Width | 17 3/4 in |
Details
Hose Included | No |
Reel Inlet | 1 in (F)NPT |
Hose Outlet | 1 in (F)NPT |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Bearings | Permanently Lubricated |
Item | Hand Crank Hose Reel |
Drive Type | Hand |
Housing Material | Steel |
HP | None |
Swivel Material | Carbon Steel |
Max. Temp. Rating | 250 Degrees F |
Max. Pressure Rating | 300 psi |
Seal Type | Viton(R) |
Mounting | Bench, Floor, Truck, Wall |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 31 in, Overall Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.