Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 3/8" x 50 ft.
Mfr # CU6050LN
Zoro # G8001281
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8" (F)NPT
- Finish Powder Coated
Product Information
- Brand Reelcraft
- MFR # CU6050LN
- Zoro # G8001281
- UPC # 699567006312
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Overall Height | 11 1/2 in |
Hose Outside Dia. | 5/8 in |
Overall Length | 10 1/2 in |
Overall Width | 16 3/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Thread Size | 1/2 in - 14 |
Reel Diameter | 4 in |
Reel Width | 4 in |
Swivel Inlet Size | 3/8 in |
Mount Hole Diameter | 3/8 in |
Handle Length | 4 7/8 in |
Mounting Hole Center to Center Width | 6 5/8 in |
Overall Dimensions | 10 1/2 in L x 16 3/4 in W x 11 1/2 in H |
Mounting Hole Center to Center Height | 2 in |
Swivel Outlet Size | 3/8 in |
Mount Base Height | 3 3/8 in |
Mount Base Width | 9 3/8 in |
Description
Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 50 ft (3/8 in I.D.), 300 psi, Overall Height 11 1/2 in, Overall Length 10 1/2 in, Overall Width 16 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Mini Regulator R162g, Zinc, 1/4" Npt, 250 Psi (R162G)
- GROVE GEAR 11/16In 5/8In 1.248Hp 5:1 Right Angle Gear Reducer (GR-BMQ-813-5-L-56)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- CAMOZZI #S6520 6-1/4, Male Elbow Swivel, 6MM OD X G1/4 (S6520 6-1/4)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- REELCRAFT Reel W/ Cart (600966)
- REELCRAFT Hose Reel, 1in. dia., 100 ft., 3000 psi (CH37118 M)
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- Reelcraft Hand Crank Hose Reels