Shop All Combination Hose Reels
Reelcraft
Hose Reel 3/4X50Ft Ss Air/Water No Hose
Mfr # 83000 OLS
Zoro # G0660759
product price: $1,911.99
/ea
Free Shipping & Returns
$1,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Width 10 1/2 in
- Features Full Flow Swivel Design
- Drive Type Spring Return
- Overall Width 10 1/2 in
- Swivel Material Stainless Steel
Product Information
- Brand Reelcraft
- MFR # 83000 OLS
- Zoro # G0660759
- UPC # 699567002635
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Reel Width | 10 1/2 in |
Overall Width | 10 1/2 in |
Overall Length | 24 in |
Overall Height | 25 3/8 in |
Swivel Outlet Size | 3/4 in |
Mounting Hole Center to Center Height | 10 in |
Mounting Hole Center to Center Width | 6 in |
Mount Base Height | 12 in |
Mount Base Width | 7 3/8 in |
Reel Diameter | 15 1/2 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Inlet Thread Size | 3/4 in - 14 |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 3/4 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Reel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (1A403)
- COILHOSE PNEUMATICS Nylon Tubing 5/16" OD x 0.232" ID x 100' Blue (CO NC0540-100B)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 2NSE)
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (83075 OLP95)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 20.0 A Amps 0 Outlets (L 5550 123 X)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- REELCRAFT Hose Reel 1/4X50Ft Grease W/Out Hose (7400 OHP)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3-RP)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- Reelcraft Combination Hose Reels